Skip Content
WG
TM
WESTWARD

12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 5/32"-Thick, 5100 Max. RPM

  • Item # 21ML79
  • Mfr. Model # 21ML79
  • Catalog Page # N/A
  • UNSPSC # 23131503
12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 5/32"-Thick, 5100 Max. RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Thickness 5/32"
  • Arbor Hole Size 1"
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 30
  • Max. RPM 5100
  • Series C30R
  • Diamond Knockout No
  • Application Concrete, Masonry, Asphalt
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None