Skip Content

DG
TM
WESTWARD

12" Straight Back BIM-M42 Reciprocating Saw Blade, TPI: 18

  • Item # 24A571
  • My Part #
  • Mfr. Model # 24A571
  • Catalog Page # 729
  • UNSPSC # 27112802
Recip Saw Blades,18 TPI,12 x 1 In,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • For Use With Saw Type Reciprocating Saws
  • Item Reciprocating Saw Blade
  • Primary Saw Application Metal
  • Teeth per Inch 18
  • Length 12"
  • Material BIM-M42
  • Height 1"
  • Back Straight
  • Shank 1/2" Universal
  • Number of Cutting Edges 1
  • Application Metal Cutting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.