Skip Content

DG
WESTWARD

12" Heavy Duty Hammer Tacker, Chrome

  • Item # 10D666
  • My Part #
  • Mfr. Model # 10D666
  • Catalog Page # 887
  • UNSPSC # 27112716
12" Heavy Duty Hammer Tacker, Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hammer Tacker
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Flat Crown
  • Nail Type No Nails
  • Crown Width 27/64"
  • Leg Length 1/4" to 3/8"
  • Nail Length Staples Only
  • Fits Wire Dia. 61/64''
  • Staple Capacity 165
  • Nail Capacity None
  • Body Material Steel
  • Body Color Chrome
  • Overall Length 12"
  • Primary Application General Purpose
  • Features Ergonomic Soft-Touch Handle Grip
  • For Use With 10D672, 10D673, 10D674 Staples
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products