Skip Content

ST
WESTWARD

Combination Wrench Set, Metric, Number of Pieces: 12, Number of Points: 12

  • Item # 54DF94
  • My Part #
  • Mfr. Model # 54DF94
  • Catalog Page # 790
  • UNSPSC # 27111713
Combination Wrench Set,12 Pieces,12 Pts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

You need the right wrench to complete your project properly. The Westward® Combination Wrench set includes an assortment of wrenches to apply plenty of torque and tackle any tightening challenge. Combination wrenches are a convenient combo that lets you have the tool you need when you need it. It features an open-end wrench at one end and a box wrench at the other. Made to tighten and loosen nuts from bolts. Created to fit a specific size nut and torque load. This rugged combination helps make all your most important jobs easier.

View More

Technical Specs

  • Wrench Product Grouping Wrench Sets
  • Wrench Item Combination Wrench
  • Reversing No
  • SAE or Metric Metric
  • Number of Points 12
  • Insulated No
  • Number of Pieces 12
  • Offset 15 Degrees
  • Head Movement Fixed
  • Wrench Shape Straight
  • Wrench Head Sizes 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Range of Lengths 20 to 32mm
  • Finish Full Polish
  • Standards ASME B107.100-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.