Skip Content

DG
WESTWARD

12" Chrome Vanadium Steel Quick Release Ratchet with 1/4" Drive Size and Chrome Finish

  • Item # 5TZD4
  • My Part #
  • Mfr. Model # 5TZD4
  • Catalog Page # N/A
  • UNSPSC # 27111711
12" Chrome Vanadium Steel Quick Release Ratchet with 1/4" Drive Size and Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Quick Release Ratchet
  • Drive Size 1/4"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Reversing Yes
  • Head Style Pear
  • Overall Length 12"
  • Finish Chrome
  • Number of Geared Teeth 36
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 10 Degrees
  • Material Chrome Vanadium Steel
  • Features Quick Release
  • Repair Kit No
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products