Skip Content

DG
TM
WESTWARD

12" Carbide Combination Circular Saw Blade, Number of Teeth: 80

  • Item # 24EM10
  • My Part #
  • Mfr. Model # 24EM10
  • Catalog Page # N/A
  • UNSPSC # 27112802
Circular Saw Blade,12 In,80T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • For Use With Saw Type Table Saws
  • Item Circular Saw Blade
  • Blade Dia. 12"
  • Primary Saw Application Wood
  • Blade Type Combination
  • Tip Material Carbide
  • Number of Teeth 80
  • Arbor Hole 1"
  • Diamond Knockout No
  • Cutting Depth 1-1/4"
  • Kerf 0.118"
  • Tooth Grind M-TCG
  • Hook Angle 5.0 Degrees
  • Max. RPM 6500
  • Plate Thickness 0.087"
  • Application Solid Surface Cutting, Plastics, Laminates, Melamines, Veneered Plywoods.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.