DG
WESTWARD

12" Carbide Combination Circular Saw Blade, Number of Teeth: 80

  • Item # 24EL82
  • My Part #
  • Mfr. Model # 24EL82
  • Catalog Page # N/A
  • UNSPSC # 27112802
12" Carbide Combination Circular Saw Blade, Number of Teeth: 80 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This combination blade is suitable for general purpose ripping and crosscutting in wood, finished plywood, prefinished materials, and other building materials. The carbide tips cut faster and stay sharp longer than steel tips.

View More

Technical Specs

  • Item Circular Saw Blade
  • Blade Dia. 12"
  • Primary Saw Application Wood
  • Blade Type Combination
  • Tip Material Carbide
  • Number of Teeth 80
  • Arbor Hole 1"
  • Diamond Knockout No
  • Cutting Depth 4-1/2"
  • Kerf 0.098"
  • Tooth Grind ATB
  • Hook Angle 5.0 Degrees
  • Max. RPM 4200
  • Plate Thickness 0.071"
  • Application Smooth Ripping and Crosscutting In Soft Wood and Hard Wood Up to 2-3/8" Thick with Loose Knots, Plywood, Chipboard, Paneling, and Pressboard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.