Skip Content

TP
WESTWARD

11 lb. Low Alloy Steel Spool MIG Welding Wire with 0.045" Diameter and ER80S-B2 AWS Classification

  • Item # 20AP59
  • My Part #
  • Mfr. Model # 20AP59
  • Catalog Page # N/A
  • UNSPSC # 23171510
Filler Metal,0.045in.,AWS A5.28 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.50 / each

Shipping: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item MIG Welding Wire
  • Diameter 0.045"
  • Welding Wire Type Solid
  • Material Low Alloy Steel
  • AWS Classification ER80S-B2
  • Container Size 11 lb.
  • Container Type Spool
  • Welding Method GMAW
  • Tensile Strength 80,000 psi
  • Application MIG Welding
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.