Skip Content

ST
TM
WESTWARD

11 lb. Carbon Steel Spool MIG Welding Wire with 0.030" Diameter and ER70S-6 AWS Classification

  • Item # 24D973
  • My Part #
  • Mfr. Model # 24D973
  • Catalog Page # 2474
  • UNSPSC # 23171510
Mig Welding Wire,ER70S-6,0.030,11lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.55 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carbon steel MIG welding wire is designed for use on mild steel, and in general purpose welding on clean or prepared surfaces. Deposits require minimal slag removal. Use with CO2 or argon-CO2 shielding gas. DC reverse polarity.

View More

Technical Specs

  • Item MIG Welding Wire
  • Diameter 0.030"
  • Welding Wire Type Solid
  • Material Carbon Steel
  • AWS Classification ER70S-6
  • Container Size 11 lb.
  • Container Type Spool
  • Welding Method GMAW
  • Tensile Strength 70,000 psi
  • Application Can Be Used On Sheet Metal or Fabrication Applications Where a Smooth Weld Bead is Desired
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.