Skip Content

DG
TM
WESTWARD

Coarse Aluminum Oxide Sanding Sheet, P60 Grit, 11" L X 9" W, Backing Weight : J

  • Item # 11L512
  • My Part #
  • Mfr. Model # 11L512
  • Catalog Page # 2423
  • UNSPSC # 31191501
Sanding Sheet,11x9 In,P60 G,AlO,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flexible and durable, these sandpaper sheets are suitable for deburring, cleaning, or polishing metal.

View More

Technical Specs

  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grade Coarse
  • Grit P60
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Backing Weight J
  • Color Brown
  • Series RK225
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.