Skip Content

DG
TM
WESTWARD

Very Fine Silicon Carbide Sanding Sheet, 360 Grit, 11" L X 9" W, Backing Weight : A

  • Item # 11L506
  • My Part #
  • Mfr. Model # 11L506
  • Catalog Page # 2423
  • UNSPSC # 31191501
Sanding Sheet,11x9 In,360 G,SC,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flexible and durable, these sandpaper sheets are suitable for dry sanding primed or painted wood.

View More

Technical Specs

  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grade Very Fine
  • Grit 360
  • Abrasive Material Silicon Carbide
  • Backing Material Waterproof Paper
  • Backing Weight A
  • Color Gray
  • Series RT414
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.