Skip Content

DG
WESTWARD

Medium Silicon Carbide Sanding Sheet, 80 Grit, 11" L X 9" W, Backing Weight : C, 50 PK

  • Item # 11L496
  • My Part #
  • Mfr. Model # 11L496
  • Catalog Page # N/A
  • UNSPSC # 31191501
Medium Silicon Carbide Sanding Sheet, 80 Grit, 11" L X 9" W, Backing Weight : C, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Flexible and durable, these sheets are suitable for dry sanding primed or painted wood.

View More

Technical Specs

  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grade Medium
  • Grit 80
  • Abrasive Material Silicon Carbide
  • Backing Material Waterproof Paper
  • Backing Weight C
  • Color Charcoal
  • Series RT461
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products