Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Very Fine Silicon Carbide Sanding Sheet, 240 Grit, 11" L X 9" W, Backing Weight : B, 100 PK

  • Item # 11L494
  • My Part #
  • Mfr. Model # 11L494
  • Catalog Page # N/A
  • UNSPSC # 31191501
Very Fine Silicon Carbide Sanding Sheet, 240 Grit, 11" L X 9" W, Backing Weight : B, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Flexible and durable, these sandpaper sheets are suitable for dry sanding primed or painted wood.

View More

Technical Specs

  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grade Very Fine
  • Grit 240
  • Abrasive Material Silicon Carbide
  • Backing Material Paper
  • Backing Weight B
  • Color Gray
  • Series RA413
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.