Skip Content

WV
TM
WESTWARD

11,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 0.50 HP

  • Item # 5ZL31
  • My Part #
  • Mfr. Model # 5ZL31
  • Catalog Page # N/A
  • UNSPSC # 27131511
Air Grinder,Angle,11,000 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward Angle grinders are designed for a variety of grinding applications, and can be used on metal, wood, or other materials. This tool is ideal for fast removal of welds and burrs.

View More

Technical Specs

  • Item Air Grinder
  • Grinder Orientation Angle
  • Free Speed 11,000 rpm
  • Wheel Dia. 4"
  • HP 0.50 HP
  • Duty Light
  • Average CFM @ 15 Second Run Time 4.50
  • CFM @ Full Load 18.0
  • Air Inlet 1/4" NPT
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 9-3/4"
  • Handle Material Aluminum
  • Variable Speed No
  • Throttle Lever
  • Spindle Size 3/8"-24
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Good tool for the price. Make sure to oil before first use. We didn't and the trigger wanted to stick when you let off,after oiling, it worked great. Takes the smaller 5/8 center wheels. June 20, 2014
  • 2015-09-08T19:46:25.339-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5ZL31, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.