Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
WESTWARD

11/16" x 13/16" Double Open End Wrench, SAE, Satin

  • Item # 20VK88
  • Mfr. Model # 20VK88
  • Catalog Page # N/A
  • UNSPSC # 27111706
11/16" x 13/16" Double Open End Wrench, SAE, Satin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Double Open End Wrench
  • SAE or Metric SAE
  • Head Size 11/16" x 13/16"
  • Finish Satin
  • Head Angle 15 Degrees
  • Overall Length 9-29/64"
  • Wrench Material Chrome Vanadium Steel
  • Standards ANSI/ASME B107.100-2010
  • Features Double Open End
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms