Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
WESTWARD

11-1/4" Heavy Duty Hammer Tacker, Chrome

  • Item # 10G969
  • My Part #
  • Mfr. Model # 10G969
  • Catalog Page # 887
  • UNSPSC # 27112716
11-1/4" Heavy Duty Hammer Tacker, Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hammer Tacker
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Narrow Flat Crown
  • Nail Type No Nails
  • Crown Width 27/64"
  • Leg Length 1/4" to 9/16"
  • Nail Length Staples Only
  • Fits Wire Dia. 1/16"
  • Staple Capacity 150
  • Nail Capacity None
  • Body Material Steel
  • Body Color Chrome
  • Overall Length 11-1/4"
  • Primary Application General Purpose
  • Features Soft Handle
  • For Use With 10D672, 10D673, 10D674, 10D675, 10D676, 10D671 Staples
  • Standards GS
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products