NC
WESTWARD

11.0mm Alloy Steel Nut Driver, Clear/Brown

  • Item # 401K76
  • My Part #
  • Mfr. Model # 401K76
  • Catalog Page # N/A
  • UNSPSC # 27111702
11.0mm Alloy Steel Nut Driver, Clear/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This nut driver is designed to help manually loosen or tighten nuts and bolts.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Nut Drivers
  • Item Nut Driver
  • Nut Driver Shank Style Solid Round
  • SAE or Metric Metric
  • Nut Driver Hex Size 11.0mm
  • Nut Driver Shank Length 3"
  • Insulated No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Nonsparking Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Overall Length 7"
  • Nut Driver Shank Material Alloy Steel
  • Nut Driver Handle Design Fluted
  • Nut Driver Handle Material Acetate
  • Nut Driver Handle Color Clear/Brown
  • Standards ASME B107.110
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.