Skip Content

DG
WESTWARD

Metric, Satin Finish, Number of Points: 12

  • Item # 5MV21
  • My Part #
  • Mfr. Model # 5MV21
  • Catalog Page # N/A
  • UNSPSC # 27111705
Box End Wrench,10 x 11mm,7-1/8 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 7-1/8"
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 45 Degrees
  • Standards ANSI Standards
  • Features Offset
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.