Skip Content

C3
TM
WESTWARD

10 ft. Neoprene Welding Cable with 4/0 Wire Size and Max. Amps of 302, Red

  • Item # 19YE42
  • My Part #
  • Mfr. Model # 19YE42
  • Catalog Page # N/A
  • UNSPSC # 26121629
Welding Cable,4/0,10 ft.,Red,Rubber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.956 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welding cable features copper strands inside a durable jacket, which act as a conductor for welding current. For use with manual metal arc welding tools and accessories.

View More

Technical Specs

  • Item Welding Cable
  • Wire Size - Wire and Cable 4/0
  • Insulation Material - Wire and Cable Neoprene
  • Insulation Color Red
  • Length - Wire and Cable 10 ft.
  • Max. Amps 302
  • Max. Voltage 600
  • Conductor Material Copper
  • Application Welding Machines and Accessories
  • Standards SAE J1127
  • Wire and Cable Item Welding Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.