DG
WESTWARD

10" Carbide Ripping Circular Saw Blade, Number of Teeth: 24

  • Item # 24EL91
  • My Part #
  • Mfr. Model # 24EL91
  • Catalog Page # N/A
  • UNSPSC # 27112802
10" Carbide Ripping Circular Saw Blade, Number of Teeth: 24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Great for cutting wood with the grain, this durable blade features carbide tips for fast cutting and long life.

View More

Technical Specs

  • For Use With Saw Type Miter Saws,Radial Arm Saws,Table Saws
  • Item Circular Saw Blade
  • Blade Dia. 10"
  • Primary Saw Application Wood
  • Blade Type Ripping
  • Tip Material Carbide
  • Number of Teeth 24
  • Arbor Hole 5/8"
  • Diamond Knockout No
  • Cutting Depth 3-1/2"
  • Kerf 0.126"
  • Tooth Grind FT
  • Hook Angle 18.0 Degrees
  • Max. RPM 7000
  • Plate Thickness 0.087"
  • Application For Cutting Hard Wood, Soft Wood. Anti-kickback design for increasing safefy¿
How can we improve our Technical Specifications?

Compliance and Restrictions

None