Skip Content

DG
TM
WESTWARD

10" Carbide Combination Circular Saw Blade, Number of Teeth: 80

  • Item # 24EM01
  • My Part #
  • Mfr. Model # 24EM01
  • Catalog Page # N/A
  • UNSPSC # 27112802
Circular Saw Blades,10 In,80T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for general-purpose ripping and crosscutting in wood, building materials, finished plywood, and prefinished materials.

View More

Technical Specs

  • For Use With Saw Type Miter Saws,Radial Arm Saws,Table Saws
  • Item Circular Saw Blade
  • Blade Dia. 10"
  • Primary Saw Application Wood
  • Blade Type Combination
  • Tip Material Carbide
  • Number of Teeth 80
  • Arbor Hole 5/8"
  • Diamond Knockout No
  • Cutting Depth 4"
  • Kerf 0.095"
  • Tooth Grind ATB
  • Hook Angle 15.0 Degrees
  • Max. RPM 5200
  • Plate Thickness 0.071"
  • Application For Cutting Exotic Abrasive Wood, Chipboard, Mdf Panels Up to 2" with Good Finish
How can we improve our Technical Specifications?

Compliance and Restrictions

None