Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

10" Carbide Combination Circular Saw Blade, Number of Teeth: 40

  • Item # 24EL43
  • My Part #
  • Mfr. Model # 24EL43
  • Catalog Page # N/A
  • UNSPSC # 27112802
10" Carbide Combination Circular Saw Blade, Number of Teeth: 40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for general-purpose ripping and crosscutting in wood, building materials, finished plywood, and prefinished materials.

View More

Technical Specs

  • For Use With Saw Type Miter Saws,Radial Arm Saws,Table Saws
  • Item Circular Saw Blade
  • Blade Dia. 10"
  • Primary Saw Application Wood
  • Blade Type Combination
  • Tip Material Carbide
  • Number of Teeth 40
  • Arbor Hole 5/8"
  • Diamond Knockout No
  • Cutting Depth 4"
  • Kerf 0.125"
  • Tooth Grind FTG
  • Hook Angle 10.0 Degrees
  • Max. RPM 5200
  • Plate Thickness 0.087"
  • Application For Cutting Hard Wood, Soft Wood and Exotic and Abrasive Wood.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.