DV
WESTWARD

1" Fixed Electronic Torque Wrench, Torque Range (Ft.-Lb.): 44.0 to 885

  • Item # 39WE13
  • My Part #
  • Mfr. Model # 39WE13
  • Catalog Page # N/A
  • UNSPSC # 27111715
1" Fixed Electronic Torque Wrench, Torque Range (Ft.-Lb.): 44.0 to 885 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Westward electronic torque wrench is packed with a variety of features that make it simple to use and help assure accuracy, including 8 green warning lights, 4 red stop lights, and an audible buzzer that sounds when the target torque is approached.
• Calibrated to ±2% CW and ±3% CCW
• Angle accuracy ±2°

View More

Technical Specs

  • Item Electronic Torque Wrench
  • Drive Size 1"
  • Head Type Fixed
  • Ratcheting Yes
  • Calibration Certificate Included Yes
  • Torque Measurement Type Foot-Pound,Newton-Meter
  • Torque Range (Ft.-Lb.) 44.0 to 885
  • Torque Range (Nm) 60 to 1200
  • Rotation CW/CCW
  • Graduations (ft.-lbs.) 1
  • Graduations (Nm) 1
  • Overall Length 70-7/8"
  • Accuracy +/-2.5% CW, +/-3.5% CCW
  • Converts Nm, ft.-lb.
  • Visual/Audible Indicators LED Lights w/Buzzer
  • Features Torque Setting, Unit Setting, Mode Setting, Online Calibration, LCD Display, Audible and Visible Torque, Buzzer and Led Display Confirmation, Easy Set-Up Per Application
  • Material Steel/Plastic
  • Power Source (2) AA Batteries
  • Standards CE, NIST, TAF, ISO 6789
  • Includes (2) Batteries, Color Card
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.