Skip Content

WG
WESTWARD

1"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 24

  • Item # 42W523
  • My Part #
  • Mfr. Model # 42W523
  • Catalog Page # N/A
  • UNSPSC # 27111703
1"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2,323.80 / each

Web Price $2,582.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 80.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

24-Pc. Westward® SAE Chrome 1"-Drive Socket Set is designed for use in a variety of industrial and production applications. Includes pear ratchet head, universal handle, drive extensions, sliding T drive plug, universal joint, and multiple sockets to accommodate a range of fastener head sizes, all packed in a sturdy metal box that will stand up to the rugged conditions at most work sites, indoors or out.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1"
  • Measurement Type SAE
  • Socket Size Range 1-7/16" to 3-1/8"
  • Number of Pieces 24
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 6-1/2"
  • Sockets Included 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8", 2-1/2", 2-5/8", 2-3/4", 2-15/16", 3-1/8"
  • Standards ASME B107
  • Includes (1) 1" Drive Pear Ratchet Head, (1) Universal Handle 22", (2) Drive Extensions 6", 16", (1) Sliding T Drive Plug, (1) Universal Joint, (1) Metal Tool Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.