Skip Content

WV
WESTWARD

1" Chrome Vanadium Spark Plug Socket with 1/4" Drive Size and Chrome Finish

  • Item # 20HW64
  • My Part #
  • Mfr. Model # 20HW64
  • Catalog Page # N/A
  • UNSPSC # 27111704
Spark Plug Socket,1/4 in. Dr,3/8 in.,8pt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spark Plug Sockets

Technical Specs

  • Item Spark Plug Socket
  • Drive Size 1/4"
  • Number of Points 8
  • Socket Depth Standard
  • SAE or Metric SAE
  • Output Drive Size 3/8"
  • Overall Length 1"
  • Finish Chrome
  • Material Chrome Vanadium
  • Standards ASME B107.34
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms