Skip Content

WG
TM
WESTWARD

1/4" SAE Black Oxide Impact Socket Set, Number of Pieces: 10

  • Item # 4PRD2
  • My Part #
  • Mfr. Model # 4PRD2
  • Catalog Page # N/A
  • UNSPSC # 27111703
Impact Socket Set, 1/4" Dr, 10 pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impact Socket Set
  • Socket Type 6 pt. Deep
  • SAE or Metric SAE
  • Drive Size 1/4"
  • Drive Type Square
  • Deep Socket Point Styles Included 6
  • Number of Pieces 10
  • Sockets Included 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16"
  • Finish Black Oxide
  • Standards DIN 3121
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products