Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 145

  • Item # 4YP77
  • Mfr. Model # 4YP77
  • Catalog Page # 794
  • UNSPSC # 27111703
1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 145 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

These reliable high-quality tools are built rugged to handle the most demanding jobs, including: automotive manufacturing, aerospace, chemical plants, petrochemical, mining, government and military, and more.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/4", 3/8", 1/2"
  • Measurement Type SAE/Metric
  • Socket Size Range 5/32" to 1", 4mm to 20mm
  • Number of Pieces 145
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included 6
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Quick-Release 5-1/2", 7-3/4", 8-3/4"
  • Sockets Included 1/4" Dr 6 Pt. Std. 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 1/4" Dr 6 Pt. Deep 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 3/8" Dr 6 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm, 3/8" Dr 6 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 1/2" Dr 6 Pt. Std. 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 9, 10, 11, 12, 13, 14, 15, 17, 18, 19mm, 5/8" Socket Plug, 13/16" Socket Plug
  • Includes (1) 1/4" Drive Quick-Release Ratchet 5-1/2", (1) 3/8" Drive Quick-Release Ratchet 7-3/4", (1) 1/2" Drive Quick-Release Ratchet 8-3/4", (1) 1/4" Drive Extension 3", (1) 3/8" Drive Extension 3", (12) Combination Wrenches 5/16", 3/8", 7/16", 1/2", 9/16", 3/4", 9, 10, 12, 13, 14, 15mm, (11) Long Arm Hex Keys 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", (10) Insert Bits #1, #2, #3 Phillips, 3/16", 1/4", 9/32" Slotted, T10, T15, T20, T25 Torx, (1) Magnetic Spinner, (1) Blow Molded Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.