Skip Content

ST
WESTWARD

1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 128

  • Item # 33HD78
  • My Part #
  • Mfr. Model # 33HD78
  • Catalog Page # N/A
  • UNSPSC # 27111703
Socket Wrench Set,1/4",3/8",1/2"Dr,128pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $316.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This multiple-drive socket set is designed for industrial and production applications including automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/2",1/4",3/8"
  • Measurement Type SAE/Metric
  • Socket Size Range 5/32" to 15/16", 4mm to 24mm
  • Number of Pieces 128
  • Std. Socket Point Styles Included 12,6
  • Deep Socket Point Styles Included 12,6
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 5-1/2", 7-3/4", 10"
  • Sockets Included 1/4" Dr 6 Pt. Std. 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 1/4" Dr 6 Pt. Deep 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 8 Pt. Std. 1/4", 5/16", 3/8". 3/8" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 12 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 9, 10, 11, 12, 13, 14, 15, 16mm, 1/2" Dr 12 Pt. Std. 5/8", 3/4", 13/16", 7/8", 15/16", 19, 21, 22, 23, 24mm, 13/16 Flex Spark Plug
  • Standards ASME B107.1, ASME B107.10M, ASME B107.5M, ASME B107.34
  • Includes (1) 1/4" Drive Pear Head Ratchet 5-1/2", (1) 3/8" Drive Pear Head Ratchet 7-3/4", (1) 1/2" Drive Pear Head Ratchet, (1) 1/4" Drive Socket Spinner, (1) 1/4" Drive Magnetic Spinner Handle, (2) 1/4" Drive Extensions 3", 6", (1) 3/8" Drive Extension 3", (1) 1/4" F x 3/8" M Adapter, (10) Insert Bits #1, #2, #3 Phillips, 3/16", 1/4", 9/32" Slotted, T10, T15, T20, T25 Torx, (8) Combination Wrench 3/8", 7/16", 9/16", 5/8", 10, 12, 14, 15mm, (14) Hex Keys 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 1-1/2, 2, 2-1/2, 3, 4, 5, 6mm, Blow Molded Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.