Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 28

  • Item # 4PRG8
  • Mfr. Model # 4PRG8
  • Catalog Page # 809
  • UNSPSC # 27111703
1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 28 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $235.00 / each
Get This Price

$188.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 16.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Socket set provides the versatility your toolbox needs with an assortment of sturdy wrench heads for different sized bolts. Long-lasting and durable set withstands the high-impact torque loads that modern impact wrenches produce. Heat treated to a lower hardness than hand or power sockets to stand up to the toughest jobs.

View More

Technical Specs

  • Item Impact Socket Set
  • Socket Type 6 Pt Std, 6 Pt Deep
  • SAE or Metric SAE
  • Drive Size 1/2"
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included 6
  • Number of Pieces 28
  • Sockets Included 6 Pt. Std.: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 6 Pt. Deep: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"
  • Finish Black Oxide
  • Standards ANSI B107.2-2002
  • Includes Impact Universal Joint, 3" Impact Extension Bar
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.