Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WESTWARD

1/2" Metric Black Oxide Impact Socket Set, Number of Pieces: 14

  • Item # 4PRG4
  • My Part #
  • Mfr. Model # 4PRG4
  • Catalog Page # 774
  • UNSPSC # 27111703
1/2" Metric Black Oxide Impact Socket Set, Number of Pieces: 14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Impact Socket Sets

• Always use retaining rings and pins for impact sockets with 3/4" drive and larger
Designed to withstand the high impacting torque loads that modern impact wrenches produce. Impact sockets are heat treated to a lower hardness than hand or power sockets to ensure durability for impact applications.

View More

Technical Specs

  • Item Impact Socket Set
  • Socket Type 6 pt. Std.
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Drive Type Square
  • Std. Socket Point Styles Included 6
  • Number of Pieces 14
  • Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 26, 27mm
  • Finish Black Oxide
  • Standards ANSI B107.2-2002
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products