Skip Content

DV
WESTWARD

1/2" Fixed Electronic Torque and Angle Wrench, Torque Range (Ft.-Lb.): 12.5 to 250.7

  • Item # 6PAE7
  • My Part #
  • Mfr. Model # 6PAE7
  • Catalog Page # N/A
  • UNSPSC # 27111715
1/2" Fixed Electronic Torque and Angle Wrench, Torque Range (Ft.-Lb.): 12.5 to 250.7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Torque wrenches should be calibrated after every 12 months of use or every 5,000 cycles. For information on Grainger Torque Wrench
Calibration Services, visit Grainger.com.

View More

Technical Specs

  • Item Electronic Torque and Angle Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Ratcheting Yes
  • Calibration Certificate Included Yes
  • Torque Measurement Type Centimeter-Kilogram,Inch-Pound
  • Torque Range (in.-lbs.) 150 to 3009
  • Torque Range (Ft.-Lb.) 12.5 to 250.7
  • Torque Range (Nm) 17 to 340
  • Torque Range (kg. cm.) 173 to 3469
  • Rotation CW/CCW
  • Graduations (in. lbs.) 1
  • Graduations (ft.-lbs.) 0.1
  • Graduations (Nm) 0.1
  • Graduations (kg. cm.) 1
  • Overall Length 25-1/2"
  • Accuracy +/-2% CW, +/-3% CCW
  • Converts Nm, ft.-lb., in.-lb., kg.cm. and Deg
  • Visual/Audible Indicators LED Lights: 10 Green (Warning), 2 Red (Stop) w/Buzzer
  • Features 9 Angle and Torque Settings, 12 Side LED and Audible Signal, Track and Peak Hold Modes
  • Material Steel w/Non-Slip Grip Handle
  • Power Source (2) AA Batteries
  • Standards ISO 6789, CE, NIST, AIST
  • Includes (2) Batteries, Blow Mold Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.