DV
WESTWARD

1/2"Drive SAE Beryllium Copper Alloy Nonsparking Socket Wrench Set, Number of Pieces: 21

  • Item # 23X840
  • My Part #
  • Mfr. Model # 23X840
  • Catalog Page # N/A
  • UNSPSC # 27111703
1/2"Drive SAE Beryllium Copper Alloy Nonsparking Socket Wrench Set, Number of Pieces: 21 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Westward 21-Pc. Nonsparking 1/2" SAE Socket Wrench Set contains tools that feature a nonsparking beryllium copper alloy finish, which allow them to be safely used in unstable or flammable environments. The kit includes a hinged handle round-head ratchet, drive extensions, breaker bar, sliding bar, and a selection of sockets that allow you to drive a wide range of fastener sizes.

View More

Technical Specs

  • Item Nonsparking Socket Wrench Set
  • Drive Size 1/2"
  • Measurement Type SAE
  • Socket Size Range 5/16" to 1-1/4"
  • Number of Pieces 21
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Beryllium Copper Alloy
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Round Head 9-21/32"
  • Sockets Included 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
  • Standards FM7910
  • Includes 1/2" Drive Round Head Ratchet 9-21/32", Driver Extension 9-27/32", Breaker Bar 10", Sliding Bar
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products