Skip Content

DG
WESTWARD

27" Spline Hammer Drill Bit, Number of Cutter Heads: 2

  • Item # 22UW81
  • My Part #
  • Mfr. Model # 22UW81
  • Catalog Page # N/A
  • UNSPSC # 27112801
27" Spline Hammer Drill Bit, Number of Cutter Heads: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape Spline
  • Shank Size 3/4"
  • Drilling Length 21"
  • Overall Length 27"
  • Number of Cutter Heads 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.