Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
WESTWARD

1-1/4"-Dia. Hole Saw for Masonry, 1-1/2" Max. Cutting Depth, 4/6 Teeth per Inch

  • Item# 29VU57
  • Mfr. Model# 29VU57
  • Catalog Page# 727
  • UNSPSC# 27112826
1-1/4"-Dia. Hole Saw for Masonry, 1-1/2" Max. Cutting Depth, 4/6 Teeth per Inch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hole Saws and Kits

Technical Specs

  • Hole Saw Product Grouping Hole Saws
  • Item Hole Saw
  • Primary Saw Application Masonry
  • Saw Dia. 1-1/4"
  • Max. Cutting Depth 1-1/2"
  • Arbor Design Not Included
  • Tooth Material Carbide Grit
  • Teeth per Inch 4/6
  • Tooth Material Grade YG8C
  • Thread Size 5/8"-18
  • Replacement Arbor No. No. 29VU98 or 29VX02
  • Shank Size 3/8" Hex, 7/16" Hex
  • Pilot Drill Size 1/4" x 4" L, 1/4" x 3" L
  • Replacement Pilot Drill No. Mfr. No. 29VX08, 29VU93
  • Application Fiberglass Materials, Particle Board, Asbestos Board and Formica
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms