DV
WESTWARD

1-1/2" Polypropolene, Chrome Vanadium Steel Thumbwheel Ratchet with 3/8" Drive Size and Black Oxide

  • Item # 5TZF4
  • My Part #
  • Mfr. Model # 5TZF4
  • Catalog Page # N/A
  • UNSPSC # 27111711
1-1/2" Polypropolene, Chrome Vanadium Steel Thumbwheel Ratchet with 3/8" Drive Size and Black Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Thumbwheel Ratchet
  • Drive Size 3/8"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Reversing Yes
  • Head Style Round
  • Overall Length 1-1/2"
  • Finish Black Oxide
  • Number of Geared Teeth 72
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 5 Degrees
  • Material Polypropolene, Chrome Vanadium Steel
  • Features Contoured Grip
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products