Skip Content

DG
TM
WESTWARD

1-1/2"D x 22"L Spline Hammer Drill Bit, Number of Cutter Heads: 4

  • Item # 22UX23
  • My Part #
  • Mfr. Model # 22UX23
  • Catalog Page # N/A
  • UNSPSC # 27112801
Hammer Drill Bit,Spline,1-1/2" x 16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Hammer Drill Bit
  • Shank Shape Spline
  • Shank Size 3/4"
  • Drill Bit Size 1-1/2"
  • Drilling Length 16"
  • Overall Length 22"
  • Number of Cutter Heads 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.