ST
WESTWARD

0-Pocket Canvas w/Leather General Purpose Tool Bag, 11"H x 20"W x 9"D, Tan

  • Item # 53JW32
  • My Part #
  • Mfr. Model # 53JW32
  • Catalog Page # 754
  • UNSPSC # 24111507
0-Pocket Canvas w/Leather General Purpose Tool Bag, 11"H x 20"W x 9"D, Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.4 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 0
  • Basic Material Canvas w/Leather
  • Closure Type Buckle
  • Nominal Overall Width 20"
  • Nominal Overall Depth 9"
  • Nominal Overall Height 11"
  • Primary Tool Bag Color Tan
  • Number of Pieces 1
  • Overall Width 20"
  • Overall Depth 9"
  • Overall Height 11"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 0
  • Color Tan
  • Material Canvas with Leather
  • Features Finished Split Leather Bottom, Wide Opening and Tight Closure, Water Resistant Liner Board Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.