Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WESTCOTT

Staple Remover, Blade Style, 5" Length

  • Item# 10F280
  • Mfr. Model# 13951
  • Catalog Page# N/A
  • UNSPSC# 44121613
Staple Remover, Blade Style, 5" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Staple Removers

Technical Specs

  • Item Staple Remover
  • Style Blade
  • Length 5"
  • Width 1"
  • Height 3/4"
  • Jaw Material Titanium
  • Jaw Finish Natural
  • Handle Material Plastic
  • Color Gray/Yellow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None