Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WESTCOTT

15-Sheet Rotary Paper Trimmer with 18" Cutting Length, 3-7/8" Height

  • Item # 41N611
  • Mfr. Model # 15102
  • Catalog Page # N/A
  • UNSPSC # 60121301
15-Sheet Rotary Paper Trimmer with 18" Cutting Length, 3-7/8" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $143.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Titanium Bonded® blades stay sharper longer and need replacement less often. Infused with antimicrobial protection to inhibit odors and prevent microorganisms from degrading the trimmer. Ideal for home, office, school, and craft applications.

View More

Technical Specs

  • Item Rotary Paper Trimmer
  • Sheet Capacity 15
  • Cutting Length 18"
  • Height 3-7/8"
  • Length 25"
  • Width 12"
  • Base Material Steel
  • Blade Material Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


15-Sheet Rotary Paper Trimmer with 18 In Cutting Length, 3-7/8 In Height is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Difficult to line up paper edge, doesn't always cut through. For the price it should come with at least one extra blade so it can be reordered correctly. Also - no instruction manual.
Date published: 2017-02-01
  • y_2017, m_6, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_41N611, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.