Navigation Menu New

Access My Account, Order History, Lists and more here.

26CT60 FC-4 UNSPSC # 44111801

Item Stencil/Drawing Template, Material Polystyrene, Overall Height 1/4 in, Color Clear

  • Item # 26CT60
  • Mfr. Model # FC-4
  • UNSPSC # 44111801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Item Stencil/Drawing Template, Material Polystyrene, Overall Height 1/4 in, Color Clear

  • Item # 26CT60
  • Mfr. Model # FC-4
  • UNSPSC # 44111801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Stencil/Drawing Template
  • Character Width Various
  • Material Polystyrene
  • Overall Height 1/4 in
  • Overall Width 4 1/2 in
  • Includes (4) French Curves
  • Color Clear
  • Stencil Type Symbol
  • Stencil Application General Purpose
  • Stencil Character French Curves
  • Interlocking No
  • Duty Heavy
  • Font Various
Back to Top