Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
WESTAFLEX

Chimney Liner Kit, 5" Dia., 25 ft. L

  • Item# 13E240
  • Mfr. Model# 9506
  • Catalog Page# 3860
  • UNSPSC# 40101506
Chimney Liner Kit,5" Dia.,25 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $176.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chimney Liner Kits

• High temp.: 500°F Natural gas only
Liners are flexible and durable. Kits also include flashing, rain cap, B-vent connector, and mortar sleeve.

View More

Technical Specs

  • Item Chimney Liner Kit
  • Gas Vent Pipe Dia. 5"
  • Gas Vent Pipe Length 25 ft.
  • Bend Angle 30 Degrees
  • Min. Length 10 ft.
  • Gas Vent Pipe Item Chimney Liner Kit
  • Max. Duct Length 45 ft.
  • Liner Material Aluminum
  • End Type Round
  • High Temperature Degrees 500 Degrees F
  • Dimension B 5" x 10 ft.
  • Dimension C 5" x 35 ft.
  • For Use With Natural Gas
  • Includes Flashing, Rain Cap, B-Vent Connector, Mortar Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.