Skip Content

 
WESTAFLEX

Chimney Liner Extension

Chimney Liner Extension close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Chimney Liner Extension 
  • Length 10 ft. 
  • Min. Length 10 ft. 
Diameter
Please Select
Bend Angle
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTAFLEX 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Diameter
Bend Angle
Price
Qty
Please use Qty box to add item(s) to cart.
9505-ext
4"
24 Degrees

$45.90 / each

Enter location to check availability
Catalog Page #  3860 

Price $45.90 / each

Technical Specs

  • Item Chimney Liner Extension
  • Diameter 4"
  • Length 10 ft.
  • Bend Angle 24 Degrees
  • Min. Length 10 ft.
9509-ext
5"
30 Degrees

$99.90 / each

Enter location to check availability
Catalog Page #  3860 

Price $99.90 / each

Technical Specs

  • Item Chimney Liner Extension
  • Diameter 5"
  • Length 10 ft.
  • Bend Angle 30 Degrees
  • Min. Length 10 ft.
9513-ext
6"
36 Degrees

$104.05 / each

Enter location to check availability
Catalog Page #  3860 

Price $104.05 / each

Technical Specs

  • Item Chimney Liner Extension
  • Diameter 6"
  • Length 10 ft.
  • Bend Angle 36 Degrees
  • Min. Length 10 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More