TP
WEST CHESTER PROTECTIVE GEAR

Coveralls with Elastic Material, White, 4XL

  • Item # 34UJ85
  • My Part #
  • Mfr. Model # 3609/4XL
  • Catalog Page # N/A
  • UNSPSC # 46181503
Coveralls with Elastic Material, White, 4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.671 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

West ChesterĀ® 3609 Coveralls feature PosiWear BA construction, and are designed to provide a breathable advantage while also offering protection against dry particulates and liquid sprays. The coveralls offer antistatic protection, and are resistant to blood penetration. Extremely low linting. Use in manufacturing, pressure washing, painting, resurfacing, and fiberglass handling.

View More

Technical Specs

  • Item Coveralls
  • Level of Protection Reduced Spray
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size 4XL
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Inseam 32.5"
  • Fits Chest Size 66"
  • Fits Waist Size 48"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.