Navigation Menu New

Access My Account, Order History, Lists and more here.

313G81 713SUCB/XS UNSPSC # 46181504

Coated Gloves: XS ( 6 ), Smooth, Polyurethane, Palm, Dipped, 12 PK

  • Item # 313G81
  • Mfr. Model # 713SUCB/XS
  • UNSPSC # 46181504
  • Catalog Group # K3627
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Coated Gloves: XS ( 6 ), Smooth, Polyurethane, Palm, Dipped, 12 PK

  • Item # 313G81
  • Mfr. Model # 713SUCB/XS
  • UNSPSC # 46181504
  • Catalog Group # K3627
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Coated Gloves
  • Glove Style Knit
  • Knit Material Nylon
  • ANSI/ISEA Abrasion Level 3
  • Additional Hazard Protection None
  • Base Coating Material Polyurethane
  • Glove Coating Cover Palm
  • Glove Hand Style Left and Right
  • Double-Dipped No
  • Coating Type Dipped
  • Glove Performance General Purpose
  • Glove Coating Material Polyurethane
  • Cuff Style Knit
  • Latex-Free No
  • Base Coating Coverage Palm and Fingers
  • Finger Coverage Full Finger
  • Includes Reinforced Thumb Crotch No
  • Glove Coating Coverage Palm
  • Size- Numeric 6
  • Size- Alpha XS
  • Glove Length 8.5 in
  • Glove Construction Seamless Knit
  • Glove Lining Material Nylon
  • Glove Coating Color Black
  • Knit Material Color Black
  • Glove Coating Finish Smooth
  • Minimum Temperature Not Rated
  • Series PosiGrip(R) 713SUCB
  • Thickness 13 ga
  • Touchscreen Compatible No
  • Silicone-Free No
  • FDA Compliant No
  • Hazard Type General Purpose
  • ANSI/ISEA Puncture Level Not Rated

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top