Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WEST CHESTER GLOVE

Polyester/ Cotton Jersey Gloves, Slip-On Cuff, 8 oz. Fabric Weight, Brown, L, PK 12

  • Item# 34VC50
  • Mfr. Model# 755C
  • Catalog Page# N/A
  • UNSPSC# 46181504
Polyester/ Cotton Jersey Gloves, Slip-On Cuff, 8 oz. Fabric Weight, Brown, L, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

These launderable, breathable jersey gloves provide comfortable, lightweight protection from heat, cuts, and abrasion, and won't interfere with manual dexterity in general work applications.

View More

Technical Specs

  • Item Jersey Gloves
  • Material Polyester/ Cotton
  • Fabric Weight 8 oz.
  • Color Brown
  • Size L
  • Length 9-3/4"
  • Lining Fleece
  • Cut Clute
  • Cuff Slip-On
  • Thumb Style Straight
  • Application Manufacturing, General Labor, Material Handling, Shipping/Receiving, Agriculture, Cleaning, Landscaping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms