Skip Content

DG
WEST CHESTER GLOVE

Nitrile Coated Gloves, ANSI/ISEA Cut Level 3 Lining, Black, Green, M, PK 12

  • Item # 34VC75
  • My Part #
  • Mfr. Model # 705CGNF/M
  • Catalog Page # N/A
  • Catalog Group # J4012
  • UNSPSC # 46181504
Nitrile Coated Gloves, ANSI/ISEA Cut Level 3 Lining, Black, Green, M, PK 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Glove Size M
  • Color Black, Green
  • Cuff Elastic
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Length 9-1/2"
  • Application Glass Handling, Metal/Sheet Assembly, Automotive, Construction and Other Applications Where A High Level of Protection Is Needed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms