Skip Content

DG
WEST CHESTER GLOVE

Inspection Gloves,L,9inL,Reversible,PK12

  • Item # 34VC40
  • My Part #
  • Mfr. Model # 705
  • Catalog Page # N/A
  • UNSPSC # 46181504
Inspection Gloves,L,9inL,Reversible,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Inspection Gloves
  • Fabric Weight 10g
  • Design Reversible
  • Size L
  • Length 9"
  • Material Cotton
  • Color White
  • Gauge 36 mil
  • Application General Labor, Electronics, Assembly Line, Quality Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None