Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
WEST CHESTER GLOVE

Cowhide, Rubberized Safety Cuff, Green/Pink, Right Hand

  • Item # 34VD01
  • My Part #
  • Mfr. Model # 500RHO-EA
  • Catalog Page # N/A
  • UNSPSC # 46181504
Cowhide, Rubberized Safety Cuff, Green/Pink, Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Leather Palm Glove
  • Leather Palm Material Cowhide
  • Thumb Style Wing
  • Cuff Rubberized Safety
  • Application Construction, Masonry, Agriculture, Iron/Steel Work, Mining, Transportation, Electrical Contractors, Woodworking
  • Color Green/Pink
  • Lining Recycled Fleece
  • ANSI/ISEA Cut Level 1
  • Hand Right
  • Leather Palm Process Tanned
  • Leather Palm Type Full-Grain
  • Stitching Material Cotton/Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Cowhide Leather Palm Glove with Rubberized Safety Cuff, Green/Pink, L is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from I am very happy that a company would sell right hand only. We have a machine we only need one leather glove, on the right hand, and this is PERFECT! Thanks for saving me some cash on being able to only buy one glove instead of wasting all my left hand gloves! You guys are right up on top of this industry! Thanks!
Date published: 2016-08-18
Rated 1 out of 5 by from Didn't realize that any company would sell only right-handed work gloves. Returned upon receipt, then reordered work gloves, this time PAIRS.
Date published: 2016-07-07
  • y_2018, m_7, d_13, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_34VD01, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.