Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Vending Machine Hand Truck, Dual Loop, 1800 lb., Noseplate Width 21", Noseplate Depth 9"

  • Item# 15J268
  • Mfr. Model# 230070
  • Catalog Page# N/A
  • UNSPSC# 24101504
Vending Machine Hand Truck, Dual Loop, 1800 lb., Noseplate Width 21", Noseplate Depth 9" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vending Machine Hand Truck
  • Load Capacity 1800 lb.
  • Wheel Type Mold-On Rubber
  • Material Steel
  • Noseplate Depth 9"
  • Noseplate Width 21"
  • Overall Height 72"
  • Overall Width 24"
  • Overall Depth 20-1/4"
  • Number of Wheels 2
  • Number of Casters 2
  • Caster Type Rigid
  • Wheel Bearings Roller
  • Wheel Diameter 10"
  • Wheel Width 2-1/2"
  • Finish Powder Coated
  • Color Red
  • Includes 1 Piece Cargo Belt with Eccentric Tightener
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.