Skip Content

DG
WESCO

Straddle Stacker, 1000 lb. Load Capacity, Lifting Height Max. 64"

  • Item # 9WCC8
  • My Part #
  • Mfr. Model # 260042
  • Catalog Page # N/A
  • UNSPSC # 24101629
Straddle Stakr,1000 lb,64 In Lft,83 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Straddle Stacker
  • Load Capacity 1000 lb.
  • Lifting Height Max. 64"
  • Lifting Height Min. 1"
  • Fork Length 30"
  • Fork Width 3"
  • Base Legs Inside Dim. 39-1/2" to 50-7/8"
  • Base Legs Outside Dim. 32"
  • Overall Length 44"
  • Overall Width 32"
  • Overall Height 83"
  • Load Center 15"
  • Caster Wheel Type Polyurethane
  • Front Caster Dia. 5"
  • Rear Caster Dia. 4"
  • Front Wheel Dia. 5"
  • Rear Wheel Dia. 4"
  • Includes Floor Lock, Safety Screen, Foot Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms